Motion
90015-004
PhysiciansCare Ibuprofen, 50x2/box
Mi Item #12693450
MFR #90015-004
Price$10.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PhysiciansCare Ibuprofen, 50x2/box
Mi Item #12693450
MFR #90015-004

Mfr description
90015-004 PHYSICIANSCARE IBUPROFEN, 50X2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.97/each

Specifications

Dimensions

  • Depth
    4.25
  • Height
    3.44
  • Length
    4.25
  • Weight
    0.28
  • Width
    2.5

Details

  • Container Material
    Box
  • Harmonization Code
    3004.90.9228
  • Manufacturer Upc Number
    073577900158
  • Number Of Pieces
    100
  • UPC_NO
    073577900158
  • US Made
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)