Motion
90016-004
PhysiciansCare Extra Strength Non-Aspirin, 50x2/box
Mi Item #12693455
MFR #90016-004
Price$8.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PhysiciansCare Extra Strength Non-Aspirin, 50x2/box
Mi Item #12693455
MFR #90016-004

Mfr description
90016-004 PHYSICIANSCARE EXTRA STRENGTH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.26/each

Specifications

Dimensions

  • Depth
    4.63
  • Height
    5.25
  • Length
    4.63
  • Weight
    0.316
  • Width
    3.38

Details

  • Container Material
    Box
  • Harmonization Code
    3004.90.9228
  • Manufacturer Upc Number
    073577900165
  • Number Of Pieces
    100
  • UPC_NO
    073577900165
  • US Made
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)