Specifications
Dimensions
- Container Size20 oz
Details
- ApplicationRemoves stubborn stains such as oil, grease, tar, wax, chewing gum, crayon, etc.
- Chemical TypeSolvent
- Cleaner TypeFloor Finish
- ColorClear
- ConcentrationRTU
- Container TypeAerosol Can
- FlammabilityNon Flammable
- FormAerosol
- Manufacturer Upc Number690858997975
Overview
Mfr description
1049944 A00175 ZEP X-OUT III 20N20 1 DZ