Motion
ICI-PIVOTIR
The ICI PivotIR Compact Thermal Camera is an ultra-modern thermography tool featuring rotatory lens to provide accurate and intelligent temperature measurement
Mi Item #12693800
MFR #ICI-PIVOTIR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
The ICI PivotIR Compact Thermal Camera is an ultra-modern thermography tool featuring rotatory lens to provide accurate and intelligent temperature measurement
Mi Item #12693800
MFR #ICI-PIVOTIR

Mfr description
ICI-PIVOTIR ICI PIVOTIR POCKET CAMERA
  • Rotating Lens
  • Central spot, hot spot, cold spot
  • ICI Dual Vision - IR and visible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Display Size
    3.5 in
  • Length
    5.6 in
  • Weight
    210 g

Details

  • Battery Chemistry
    Li-Ion
  • Battery Type
    Built In
  • Battery Voltage
    5 VDC
  • Color Pallettes
    white hot, black hot, iron, lava, rainbow, high-contrast rainbow, black red
  • Communication Interfaces
    USB Type-C
  • Contains
    USB Cable, User Manual
  • Display Resolution
    960 x 640
  • Features & Benefits
    • Rotating Lens • Central spot, hot spot, cold spot • ICI Dual Vision - IR and visible • Single-handed operation • Compact size • Light weight • Automatic alarming • 11 hour battery life • 2 m (6.56’) drop protection • Power management • High-temperature measuring • Built-in LED Flashlight
  • Field of View
    56° x 42 °
  • IR Resolution
    256 x 192
  • Laser Sighting
    No
  • Object Temperature Range
    -20 °C to 550 °C (-4 °F to 1022 °F)
  • Operating Temperature Range
    -10°C to 50 °C
  • Safety Rating
    IP 54
  • Thermal Sensitivity
    Less than 0.04°C at 30 °C
  • Touchscreen
    Yes
  • Zoom
    2x, 4x
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)