Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synflex (Eaton) Hydraulic Hose - 1/2 in ID, 3550 psi Working Pressure, 14200 psi Burst Pressure, Polyurethane Cover
MI ITEM #12694224
MFR #3TR8-08-C3

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
3TR8-08-C3 HOSE, THERMO R8 BLACK 1 FT
  • Highly abrasion resistant cover
  • Prevents absorption of most oils and fluids
  • 2X lighter than equivalent wire braided rubber hoses

Specifications

  • Country of Origin
    MX
  • Nominal Hose Inner Diameter
  • Working Pressure
    3550 psi
  • Burst Pressure
    14200 psi
  • Hose Covering Material
    Polyurethane
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Hose Reinforcement Type
    Textile
  • Color
    Black
  • Overall Length
    1.00 ft
  • Minimum Bend Radius
    3 in
  • Height
    0.90 in
  • Inside Diameter
    0.5 in
  • Outside Diameter
    0.9 in
  • Application
    General hydraulics,materal handling,chemical transfer
  • Construction
    2-ply braid
  • Trade Name/Number
    Optimum
  • Tube Material
    Nylon
  • Cover Color
    Black
  • Cover Material
    Polyurethane
  • Length
    1.00 ft
  • Weight
    0.20 lb
  • Trade / Brand Name
    Synflex (Eaton)
  • Description
    Thermoplastic Hydraulic Hose
  • Hose Dash Size
    8
  • Maximum Operating Pressure
    3550 psi
  • Max Operating Temperature
    212 °F
  • Maximum Working Pressure
    3550 psi
  • Min Operating Temperature
    -40 °F
  • Overall Weight
    0.20 lb
  • Product Types
    Hoses and Flexible Tubes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought