Motion
0508DP4
5 mm Bore, 8 mm Length, Metal-Polymer Composite Material
MI ITEM #12694343
MFR #0508DP4
Your Price$2.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 mm Bore, 8 mm Length, Metal-Polymer Composite Material
MI ITEM #12694343
MFR #0508DP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.52/each(List $3.49)

Overview

Mfr description
0508DP4 METAL-POLYMER - DP4

Specifications

  • Additional Details
    Lead-Free;Maintenance-Free;Self-Lubricating;Steel Backed;RoHS Compliant
  • Bushing Material
    Metal-Polymer Composite
  • Inside Diameter
    5 mm
  • Overall Length
    8 mm
  • Finish Coating
    Tin-Plated
  • Maximum P Value
    140 MPa;20305.3 psi
  • Description
    DP4 Cylindrical Bushing, 5mm ID x 7mm OD x 8mm Width
  • Operating Temperature Range
    -200 to 280 °C, -328 to 536 °F
  • Backing Material
    Steel
  • Standards Met
    2002/96/EC, EVL 2000/53/EC, ISO 3547, RoHS 2002/95/EC
  • Series
    DP4
  • Group & Class
    Filled PTFE Lined
  • Material
    Metal-Polymer Composite
  • Outside Diameter
    7 mm
  • Type
    Sleeve
  • Bearing Material
    Steel
  • Bore Diameter
    0.1969 in, 5 mm
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Outside Diameter Tolerance
    70 015/70.000 mm;0 2762/0.2756 in
  • Recommended Shaft Size
    0.1965 to 0.1960 in, 4.99 to 4.98 mm
  • Thickness
    0.0394 in, 1 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text