Motion
0510DU
5 mm Bore, 10 mm Length, Metal-Polymer Composite Material
Mi Item #12694345
MFR #0510DU
Price$1.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 mm Bore, 10 mm Length, Metal-Polymer Composite Material
Mi Item #12694345
MFR #0510DU

Mfr description
0510DU METAL-POLYMER - DU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.65/each

Specifications

Dimensions

  • Inside Diameter
    5 mm
  • Maximum P Value
    140 N/mm2;20000 psi
  • Outside Diameter
    7 mm
  • Overall Length
    10 mm
  • Recommended Shaft Size
    0.1969 in, 5 mm
  • Thickness
    0.0394 in, 1 mm

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Steel Backed;Thin-Walled Construction
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Description
    DU Metal-Polymer Self-lubricating and Maintenance-free Sleeve Bearing
  • Finish Coating
    Tin-Plated
  • Group & Class
    Filled PTFE Lined
  • Length Tolerance
    ±0.38 mm;±0.015 in
  • Manufacturer Catalog Number
    0510DU
  • Material
    Metal-Polymer Composite
  • Max Pressure
    140 N/mm2, 20000 psi
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -200 to +280 °C, -328 to +536 °F
  • Outside Diameter Tolerance
    70 015/70.000 mm;0 2762/0.2756 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    No
  • Series
    DU
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)