Motion
0510DUB
5 mm Bore, 10 mm Length, Metal-Polymer Composite Material
MI ITEM #12694346
MFR #0510DUB
List Price$3.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 mm Bore, 10 mm Length, Metal-Polymer Composite Material
MI ITEM #12694346
MFR #0510DUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.73/each for your price

Overview

Mfr description
0510DUB METAL-POLYMER - DU-B

Specifications

  • Additional Details
    Metal-Polymer;Self-lubricating;Maintenance-free;Corrosion Resistant;Anti-magnetic;Electrically Conductive
  • Bushing Material
    Metal-Polymer Composite
  • Inside Diameter
    5 mm
  • Overall Length
    10 mm
  • Maximum P Value
    140 N/mm^2;20305 psi
  • Description
    DUB Cylindrical Bush 5mm ID x 7mm OD x 10mm Length
  • Operating Temperature Range
    -200 to +280 °C, -328 to +536 °F
  • Backing Material
    Bronze
  • Standards Met
    ISO 14001, ISO 3547, ISO 9001, ISO/TS 16949, REACH Compliant
  • Series
    DUB
  • Outside Diameter
    7 mm
  • Type
    Sleeve
  • Bearing Material
    Oil-Impregnated Bronze
  • Bore Diameter
    0.1969 in, 5 mm
  • Sleeve Bearing Type
    Plain Sleeve
  • Measurement Standard
    Metric
  • Thickness
    0.0394 in, 1 mm
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text