Motion
06FDP412

GGB BEARINGS
06FDP412

0.3750 in Bore, 0.7500 in Length, 17 mm Flange Dia., Metal-Polymer Composite Material
MI ITEM #12694366
MFR #06FDP412
List Price$9.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
06FDP412

0.3750 in Bore, 0.7500 in Length, 17 mm Flange Dia., Metal-Polymer Composite Material
MI ITEM #12694366
MFR #06FDP412

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.30/each for your price

Overview

Mfr description
06FDP412 METAL-POLYMER - IMPER

Specifications

  • Additional Details
    Lead-Free;Maintenance-Free;Self-Lubricating;RoHS Compliant;Corrosion Resistant
  • Bushing Type
    Flanged
  • Bushing Material
    Metal-Polymer Composite
  • Inside Diameter
    0.3750 in
  • Overall Length
    0.7500 in
  • Flange Diameter
    17 mm
  • Finish Coating
    Tin-Plated
  • Maximum P Value
    250 MPa
  • Description
    DP4 Metal-Polymer Self-Lubricating Lead-Free Flanged Bearing
  • Operating Temperature Range
    -200 to +280 °C
  • Backing Material
    Steel
  • Standards Met
    2002/96/EC, EVL 2000/53/EC, ISO 3547, RoHS 2002/95/EC
  • Series
    DP4
  • Group & Class
    Filled PTFE Lined
  • Flange Outside Diameter
    16.93 mm;0.6670 in
  • Flange Thickness
    1.19 mm;0.0470 in
  • Material
    Metal-Polymer Composite
  • Outside Diameter
    0.5000 in
  • Type
    Flanged
  • Bearing Material
    Steel
  • Bore Diameter
    0.3750 in, 9.53 mm
  • Max Pressure
    2000 psi
  • Sleeve Bearing Type
    Flange Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Inch
  • Recommended Shaft Size
    0.3750 in
  • Thickness
    0.0625 in, 1.59 mm
  • Type Of Bearing
    Flanged Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text