Motion
10010550HSG

GGB BEARINGS
10010550HSG

100 mm Bore, 50 mm Length, Filament Wound Material
MI ITEM #12694403
MFR #10010550HSG
Price$156.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
10010550HSG

100 mm Bore, 50 mm Length, Filament Wound Material
MI ITEM #12694403
MFR #10010550HSG

Mfr description
10010550HSG FILAMENT WOUND - H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.26/each

Specifications

Dimensions

  • Inside Diameter
    100 mm
  • Maximum P Value
    415 N/mm2;60000 psi
  • Outside Diameter
    105 mm
  • Overall Length
    50 mm
  • Thickness
    0.0980 in, 2.50 mm

Details

  • Additional Details
    High Load;Self-Lubricating;RoHS Compliant;Maintenance-Free;Corrosion Resistant
  • Backing Material
    Continuous wound fiberglass encapsulated in a high temperature epoxy resin
  • Bearing Material
    Fiber Reinforced Composite
  • Bushing Material
    Filament Wound
  • Description
    HSG High Strength Fiber Reinforced Composite Bearing
  • Material
    Fiber Reinforced Composite
  • Max Pressure
    415 N/mm2, 60000 psi
  • Max PV Dry (psi x fpm)
    30000
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Outside Diameter Tolerance
    105 135/1050.085 mm
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    HSG
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ISO 14001, ISO 50001, ISO 9001, OHSAS 18001, RoHS Compliant, TS 16949
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)