Motion
100115100GM

GGB BEARINGS
100115100GM

100 mm Bore, 100 mm Length, Filament Wound Material
MI ITEM #12694421
MFR #100115100GM
Your Price$139.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
100115100GM

100 mm Bore, 100 mm Length, Filament Wound Material
MI ITEM #12694421
MFR #100115100GM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$139.55/each(List $192.59)

Overview

Mfr description
100115100GM FILAMENT WOUND - G

Specifications

  • Additional Details
    Self-Lubricating;Maintenance-Free;Lead-Free;RoHS Compliant;High Load;Corrosion Resistant
  • Bushing Material
    Filament Wound
  • Inside Diameter
    100 mm
  • Overall Length
    100 mm
  • Maximum P Value
    210 N/mm^2;30000 psi
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Bearing
  • Max PV Dry (psi x fpm)
    30000
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Standards Met
    IATF 16949, ISO 14001, ISO 45001, ISO 9001, REACH Compliant, RoHS Compliant
  • Series
    GAR-MAX
  • Outside Diameter
    115 mm
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    3.9370 in, 100 mm
  • Max Pressure
    210 MPa, 30000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Outside Diameter Tolerance
    115 135/1150.085 mm
  • Thickness
    0.2950 in, 7.50 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought