Motion
104DU32
6.5000 in Bore, 2.0000 in Length, Metal-Polymer Composite Material
MI ITEM #12694472
MFR #104DU32
Price$183.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6.5000 in Bore, 2.0000 in Length, Metal-Polymer Composite Material
MI ITEM #12694472
MFR #104DU32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$183.46/each

Specifications

Dimensions

  • Bore Diameter
    6.5000 in, 165.10 mm
  • Inside Diameter
    6.5000 in
  • Maximum P Value
    140 N/mm2;20000 psi
  • Outside Diameter
    6.6875 in
  • Overall Length
    2.0000 in
  • Recommended Shaft Size
    165.04 mm, 6.4975 in

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Steel Backed;Thin-Walled Construction;Dry-Running Capability
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Description
    DU Metal-Polymer Self-lubricating and Maintenance-free Sleeve Bearing
  • Finish Coating
    Tin-Plated
  • Length Tolerance
    ±0.010 in
  • Manufacturer Catalog Number
    104DU32
  • Material
    Metal-Polymer Composite
  • Max Pressure
    140 N/mm2, 20000 psi
  • Max PV Dry (psi x fpm)
    50000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -200 to 280 °C, -328 to 536 °F
  • Outside Diameter Tolerance
    6 6858/6.6874 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    No
  • Series
    DU
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve

Overview

Mfr description
104DU32 METAL-POLYMER - IMPERI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought