Motion
11011590GM

GGB BEARINGS
11011590GM

110 mm Bore, 90 mm Length, Filament Wound Material
MI ITEM #12694501
MFR #11011590GM
List Price$229.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
11011590GM

110 mm Bore, 90 mm Length, Filament Wound Material
MI ITEM #12694501
MFR #11011590GM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$229.43/each for your price

Overview

Mfr description
11011590GM FILAMENT WOUND - GA

Specifications

  • Additional Details
    High Load;Self-Lubricating;Fiber Reinforced Composite;ISO 9001;TS 16949;ISO 14001;ISO 50001;OHSAS 18001;RoHS Compliant
  • Bushing Material
    Filament Wound
  • Inside Diameter
    110 mm
  • Overall Length
    90 mm
  • Maximum P Value
    210 N/mm2;30000 psi
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Plain Bearing, 110 mm ID x 115 mm OD
  • Max PV Dry (psi x fpm)
    30000
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in a high temperature epoxy resin
  • Standards Met
    ISO 14001, ISO 50001, ISO 9001, OHSAS 18001, RoHS Compliant, TS 16949
  • Series
    GAR-MAX
  • Group & Class
    Fiber Reinforced Composite
  • Outside Diameter
    115 mm
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    4.3307 in, 110 mm
  • Max Pressure
    210 N/mm2, 30000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Outside Diameter Tolerance
    1150.080-115.135 mm;4.5307-4.5329 in
  • Recommended Shaft Size
    110 mm, 4.3307 in
  • Thickness
    0.0984 in, 2.50 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text