Motion
12013055GM-S1

GGB BEARINGS
12013055GM-S1

120.2000 mm Bore, 55 mm Length, Filament Wound Material
MI ITEM #12694553
MFR #12013055GM-S1
List Price$133.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
12013055GM-S1

120.2000 mm Bore, 55 mm Length, Filament Wound Material
MI ITEM #12694553
MFR #12013055GM-S1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$133.78/each for your price

Overview

Mfr description
12013055GM-S1 FILAMENT WOUND -

Specifications

  • Additional Details
    Self-Lubricating;RoHS Compliant;High Load;Fiber Reinforced Composite
  • Bushing Material
    Filament Wound
  • Inside Diameter
    120.2000 mm
  • Overall Length
    55 mm
  • Maximum P Value
    210 MPa;30000 psi
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Bearing
  • Operating Temperature Range
    -320 to 320 °F, -195 to 160 °C
  • Backing Material
    Continuous wound fiberglass encapsulated in a high temperature epoxy resin
  • Standards Met
    ISO 14001, ISO 50001, ISO 9001, OHSAS 18001, RoHS Compliant, TS 16949
  • Series
    GAR-MAX
  • Material
    Fiber Reinforced Polymer
  • Outside Diameter
    5.1250 in
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    4.7325 in, 120.21 mm
  • Max Pressure
    210 MPa, 30000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Outside Diameter Tolerance
    130 165/130.090 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text