Motion
1210DUB
12 mm Bore, 10 mm Length, Metal-Polymer Composite Material
MI ITEM #12694570
MFR #1210DUB
List Price$7.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 mm Bore, 10 mm Length, Metal-Polymer Composite Material
MI ITEM #12694570
MFR #1210DUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.64/each for your price

Overview

Mfr description
1210DUB METAL-POLYMER - DU-B

Specifications

  • Additional Details
    Self-Lubricating;Maintenance-Free;Steel Backed;RoHS Compliant
  • Bushing Material
    Metal-Polymer Composite
  • Inside Diameter
    12 mm
  • Overall Length
    10 mm
  • Finish Coating
    Tin-Plated
  • Maximum P Value
    140 N/mm2;20000 psi
  • Description
    Metric Sleeve Bearing 12mm ID
  • Max PV Dry (psi x fpm)
    50000
  • Operating Temperature Range
    -200 to 280 °C, -328 to 536 °F
  • Backing Material
    Steel
  • Standards Met
    ISO 9001, QS 9000
  • Series
    DU
  • Group & Class
    Filled PTFE Lined
  • Material
    Metal-Polymer Composite
  • Outside Diameter
    14 mm
  • Type
    Sleeve
  • Inside Diameter Tolerance
    +0.013/+0.058 mm;+0.0005/+0.0023 in
  • Bearing Material
    Steel
  • Bore Diameter
    0.4724 in, 12 mm
  • Max Pressure
    140 N/mm2, 20000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • Manufacturer Catalog Number
    1210DU
  • RoHs Compliance
    No
  • Measurement Standard
    Metric
  • Outside Diameter Tolerance
    +0.018/+0.043 mm;+0.0007/+0.0017 in
  • Recommended Shaft Size
    0.4711 to 0.4718 in, 11.97 to 11.98 mm
  • Thickness
    0.0394 in, 1 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text