Motion
121706HSG

GGB BEARINGS
121706HSG

6 mm Length, Filament Wound Material
MI ITEM #12694583
MFR #121706HSG
Price$18.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
121706HSG

6 mm Length, Filament Wound Material
MI ITEM #12694583
MFR #121706HSG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.79/each

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Maximum P Value
    415 MPa
  • Outside Diameter
    17 mm
  • Overall Length
    6 mm
  • Thickness
    2.50 mm

Details

  • Additional Details
    High Load Self-Lubricating;Fiber Reinforced Composite;Excellent shock and misalignment resistance;Excellent contamination resistance;RoHS Compliant
  • Backing Material
    Continuous wound fiberglass encapsulated in a high temperature epoxy resin
  • Bearing Material
    Fiber Reinforced Composite
  • Bushing Material
    Filament Wound
  • Description
    HSG High Strength Fiber Reinforced Composite Self-Lubricating Plain Bearing
  • Max Pressure
    415 MPa
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Outside Diameter Tolerance
    170 090/170.040 mm
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    HSG
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ISO 14001, ISO 50001, ISO 9001, OHSAS 18001, RoHS Compliant, TS 16949
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve

Overview

Mfr description
121706HSG FILAMENT WOUND - HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought