Motion
14014575GM-S1

GGB BEARINGS
14014575GM-S1

140 mm Bore, 75 mm Length, Filament Wound Material
MI ITEM #12694658
MFR #14014575GM-S1
List Price$212.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
14014575GM-S1

140 mm Bore, 75 mm Length, Filament Wound Material
MI ITEM #12694658
MFR #14014575GM-S1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$212.80/each for your price

Overview

Mfr description
14014575GM-S1 FILAMENT WOUND -

Specifications

  • Additional Details
    High Load;Self-Lubricating;RoHS Compliant
  • Bushing Material
    Filament Wound
  • Inside Diameter
    140 mm
  • Overall Length
    75 mm
  • Maximum P Value
    210 MPa;30000 psi
  • Description
    GAR-MAX Fiber Reinforced Composite Plain Cylindrical Bushing, 140mm ID x 145mm OD
  • Max PV Dry (psi x fpm)
    30000
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in a high temperature epoxy resin
  • Standards Met
    ISO 14001, ISO 50001, ISO 9001, OHSAS 18001, RoHS Compliant, TS 16949
  • Series
    GAR-MAX
  • Group & Class
    Fiber Reinforced Composite
  • Material
    Fiber Reinforced Composite
  • Outside Diameter
    145 mm
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    5.5118 in, 140 mm
  • Max Pressure
    210 MPa, 30000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Outside Diameter Tolerance
    145 165/1450.090 mm
  • Thickness
    0.0984 in, 2.50 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text