Motion
162020BP25

GGB BEARINGS
162020BP25

162020BP25 METAL AND BIMETAL -
MI ITEM #12694742
MFR #162020BP25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
162020BP25

162020BP25 METAL AND BIMETAL -
MI ITEM #12694742
MFR #162020BP25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
162020BP25 METAL AND BIMETAL -

Specifications

  • Width
    20 mm
  • Description
    Metafram Oil-Impregnated Sintered Bronze Sleeve Bearing
  • Inside Diameter
    16 mm
  • Overall Outside Diameter
    20 mm
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought