Motion
162120HSG

GGB BEARINGS
162120HSG

16 mm Bore, 20 mm Length, Filament Wound Material
MI ITEM #12694754
MFR #162120HSG
List Price$18.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
162120HSG

16 mm Bore, 20 mm Length, Filament Wound Material
MI ITEM #12694754
MFR #162120HSG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.33/each for your price

Overview

Mfr description
162120HSG FILAMENT WOUND - HSG

Specifications

  • Additional Details
    High Load Self-Lubricating;Maintenance-Free;Corrosion Resistant;Shock Resistant;Misalignment Resistance;Contamination Resistance
  • Bushing Material
    Filament Wound
  • Inside Diameter
    16 mm
  • Overall Length
    20 mm
  • Maximum P Value
    415 N/mm2;60000 psi
  • Description
    HSG High Strength Fiber Reinforced Composite Self-Lubricating Bearing
  • Max PV Dry (psi x fpm)
    30000
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Standards Met
    IATF 16949, ISO 14001, ISO 45001, ISO 9001, REACH Compliant, RoHS Compliant
  • Series
    HSG
  • Outside Diameter
    21 mm
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    0.6299 in, 16 mm
  • Max Pressure
    415 N/mm2, 60000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • Measurement Standard
    Metric
  • Outside Diameter Tolerance
    210 090/210.040 mm
  • Recommended Shaft Size
    0.6299 in, 16 mm
  • Thickness
    0.0984 in, 2.50 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text