Motion
18DP410
1.1250 in Bore, 0.6250 in Length, Metal-Polymer Composite Material
MI ITEM #12694792
MFR #18DP410
Price$80.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.1250 in Bore, 0.6250 in Length, Metal-Polymer Composite Material
MI ITEM #12694792
MFR #18DP410

Mfr description
18DP410 METAL-POLYMER - IMPERI
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.72/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in, 28.58 mm
  • Inside Diameter
    1.1250 in
  • Maximum P Value
    250 MPa;36259.4 psi
  • Outside Diameter
    1.2813 in
  • Overall Length
    0.6250 in
  • Recommended Shaft Size
    1-1/8 in

Details

  • Additional Details
    Metal-Polymer Self-Lubricating;Lead-Free;Maintenance-Free;Seizure Resistant;RoHS Compliant
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Description
    DP4 Cylindrical Bushing, Metal-Polymer Self-Lubricating, Lead-Free, 1-1/8 in ID x 5/8 in Width
  • Finish Coating
    Tin-Plated
  • Material
    Metal-Polymer Composite
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -200 to +280 °C, -328 to +536 °F
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    DP4
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    2002/96/EC, EVL 2000/53/EC, ISO 3547, RoHS 2002/95/EC
  • Type
    Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)