Motion
202525MLG

GGB BEARINGS
202525MLG

20 mm Bore, 25 mm Length, Filament Wound Material
MI ITEM #12694845
MFR #202525MLG
List Price$18.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
202525MLG

20 mm Bore, 25 mm Length, Filament Wound Material
MI ITEM #12694845
MFR #202525MLG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.48/each for your price

Overview

Mfr description
202525MLG FILAMENT WOUND - OTH

Specifications

  • Additional Details
    Self-Lubricating;Maintenance-Free;Corrosion Resistant;Dry-Running Capability;RoHS Compliant
  • Bushing Material
    Filament Wound
  • Inside Diameter
    20 mm
  • Overall Length
    25 mm
  • Maximum P Value
    210 N/mm2;30000 psi
  • Description
    MLG Fiber Reinforced Composite Self-Lubricating Plain Cylindrical Bushing
  • Max PV Dry (psi x fpm)
    30000
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Standards Met
    IATF 16949, ISO 14001, ISO 45001, ISO 9001, REACH Compliant, RoHS Compliant
  • Series
    MLG
  • Material
    Fiber Reinforced Polymer
  • Outside Diameter
    25 mm
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    0.7874 in, 20 mm
  • Max Pressure
    210 N/mm2, 30000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Outside Diameter Tolerance
    250 090/250.040 mm
  • Recommended Shaft Size
    0.7874 in, 20 mm
  • Thickness
    0.0984 in, 2.50 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text