1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GGB BEARINGS
202625BP25
202625BP25 METAL AND BIMETAL -
Mi Item #
12694860
MFR #
202625BP25
Price
$16.52
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Plain Bearings
GGB BEARINGS 202625BP25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GGB BEARINGS
202625BP25
202625BP25 METAL AND BIMETAL -
Mi Item #
12694860
MFR #
202625BP25
Mfr description
202625BP25 METAL AND BIMETAL -
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$16
.52
/each
Add to Cart
Specifications
Dimensions
Inside Diameter
20 mm
Overall Outside Diameter
26 mm
Width
25 mm
Details
Product Type
Plain Sleeve & Flanged Bearings
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items