Motion
202820MLG

GGB BEARINGS
202820MLG

1.2500 in Bore, 1.2500 in Length, Filament Wound Material
MI ITEM #12694865
MFR #202820MLG
Price$21.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
202820MLG

1.2500 in Bore, 1.2500 in Length, Filament Wound Material
MI ITEM #12694865
MFR #202820MLG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.03/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in, 31.75 mm
  • Inside Diameter
    1.2500 in
  • Maximum P Value
    210 MPa;30000 psi
  • Outside Diameter
    1.7500 in
  • Overall Length
    1.2500 in
  • Recommended Shaft Size
    1.2500 to 1.2495 in
  • Thickness
    0.2500 in, 6.35 mm

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Fiber Reinforced;High Load;High Temperature;Corrosion Resistant;Dry-Running Capability
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    Fiber Reinforced Composite
  • Bushing Material
    Filament Wound
  • Description
    MLG Filament Wound Plain Cylindrical Bushing 1.25 in ID x 1.75 in OD x 1.25 in Length
  • Material
    Fiber Reinforced Polymer
  • Max Pressure
    210 MPa, 30000 psi
  • Max PV Dry (psi x fpm)
    30000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Outside Diameter Tolerance
    1 7535/1.7515 in
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    MLG
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve

Overview

Mfr description
202820MLG FILAMENT WOUND - OTH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought