Motion
222625GM

GGB BEARINGS
222625GM

22 mm Bore, 25 mm Length, Filament Wound Material
Mi Item #12694894
MFR #222625GM
Price$25.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
222625GM

22 mm Bore, 25 mm Length, Filament Wound Material
Mi Item #12694894
MFR #222625GM

Mfr description
222625GM FILAMENT WOUND - GAR-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.27/each

Specifications

Dimensions

  • Inside Diameter
    22 mm
  • Maximum P Value
    210 N/mm^2;30457.9 psi
  • Outside Diameter
    26 mm
  • Overall Length
    25 mm
  • Recommended Shaft Size
    0.8661 in, 22 mm
  • Thickness
    0.0787 in, 2 mm

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Corrosion Resistant;High Load Capacity;Fiber Reinforced
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    Fiber Reinforced Composite
  • Bushing Material
    Filament Wound
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Plain Cylindrical Bushing 22mm ID x 26mm OD x 25mm Length
  • Material
    Fiber Reinforced Polymer
  • Max Pressure
    210 MPa, 30457.9 psi
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Outside Diameter Tolerance
    260 090/260.040 mm
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    GAR-MAX
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    IATF 16949, ISO 14001, ISO 45001, ISO 9001, REACH Compliant, RoHS Compliant
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)