1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GGB BEARINGS
222818BP25
222818BP25 METAL AND BIMETAL -
MI ITEM #
12694911
MFR #
222818BP25
List Price
$15.76
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Plain Bearings
GGB BEARINGS 222818BP25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GGB BEARINGS
222818BP25
222818BP25 METAL AND BIMETAL -
MI ITEM #
12694911
MFR #
222818BP25
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$15.76
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
222818BP25 METAL AND BIMETAL -
Specifications
Width
18 mm
Inside Diameter
22 mm
Overall Outside Diameter
28 mm
Product Type
Plain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought