Motion
2420DP4
24 mm Bore, 20 mm Length, Metal-Polymer Composite Material
Mi Item #12694929
MFR #2420DP4
Price$16.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24 mm Bore, 20 mm Length, Metal-Polymer Composite Material
Mi Item #12694929
MFR #2420DP4

Mfr description
2420DP4 METAL-POLYMER - DP4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.94/each

Specifications

Dimensions

  • Inside Diameter
    24 mm
  • Maximum P Value
    140 N/mm^2;20305.28 psi
  • Outside Diameter
    27 mm
  • Overall Length
    20 mm
  • Recommended Shaft Size
    0.9441 to 0.9433 in, 23.98 to 23.96 mm
  • Thickness
    0.0591 in, 1.50 mm

Details

  • Additional Details
    Metal-Polymer Self-Lubricating;Lead Free;RoHS Compliant;Maintenance-Free;Dry-Running Capability
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Description
    DP4 Cylindrical Bushing 24mm ID x 27mm OD x 20mm Length
  • Finish Coating
    Tin-Plated
  • Material
    Metal-Polymer Composite
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -200 to +280 °C, -328 to +536 °F
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    DP4
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ISO 3547, RoHS Compliant
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)