Motion
253060GM-S1

GGB BEARINGS
253060GM-S1

25 mm Bore, 60 mm Length, Filament Wound Material
Mi Item #12694978
MFR #253060GM-S1
Price$21.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
253060GM-S1

25 mm Bore, 60 mm Length, Filament Wound Material
Mi Item #12694978
MFR #253060GM-S1

Mfr description
253060GM-S1 FILAMENT WOUND - G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.10/each

Specifications

Dimensions

  • Inside Diameter
    25 mm
  • Maximum P Value
    210 N/mm^2;30000 psi
  • Outside Diameter
    30 mm
  • Overall Length
    60 mm
  • Thickness
    0.0984 in, 2.50 mm

Details

  • Additional Details
    Self-Lubricating;RoHS Compliant;Maintenance-Free;Corrosion Resistant;High Load;Lead-Free
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    Fiber Reinforced Composite
  • Bushing Material
    Filament Wound
  • Description
    GAR-MAX Fiber Reinforced Composite Self-Lubricating Plain Bearing 25mm ID x 30mm OD x 60mm Length
  • Inside Diameter Tolerance
    +0.110/+0.190 mm;+0.0043/+0.0075 in
  • Material
    Fiber Reinforced Composite
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Outside Diameter Tolerance
    +0.040/+0.090 mm;+0.0016/+0.0035 in
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    GAR-MAX
  • Standards Met
    AS9100D/EN9100, IATF 16949, ISO 14001, ISO 45001, ISO 9001, RoHS Compliant
  • Type
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)