Motion
253516HSG

GGB BEARINGS
253516HSG

25 mm Bore, 16 mm Length, Filament Wound Material
MI ITEM #12694987
MFR #253516HSG
List Price$21.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
253516HSG

25 mm Bore, 16 mm Length, Filament Wound Material
MI ITEM #12694987
MFR #253516HSG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.76/each for your price

Overview

Mfr description
253516HSG FILAMENT WOUND - HSG

Specifications

  • Additional Details
    Self-Lubricating;High Load;Fiber Reinforced;Maintenance-Free;Corrosion Resistant;Contamination Resistance;Shock Resistance;Misalignment Resistance
  • Bushing Material
    Filament Wound
  • Inside Diameter
    25 mm
  • Overall Length
    16 mm
  • Maximum P Value
    140 N/mm2;20000 psi
  • Description
    HSG High Strength Fiber Reinforced Composite Self-Lubricating Bearing
  • Max PV Dry (psi x fpm)
    30000
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Series
    HSG
  • Group & Class
    Fiber Reinforced Composite
  • Outside Diameter
    35 mm
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    0.9843 in, 25 mm
  • Max Pressure
    140 N/mm2, 20000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • Measurement Standard
    Metric
  • Outside Diameter Tolerance
    350 095/350.045 mm;1 3817/1.3797 in
  • Thickness
    0.1969 in, 5 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought