Motion
283340GM

GGB BEARINGS
283340GM

28 mm Bore, 40 mm Length, Filament Wound Material
Mi Item #12695018
MFR #283340GM
Price$18.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
283340GM

28 mm Bore, 40 mm Length, Filament Wound Material
Mi Item #12695018
MFR #283340GM

Mfr description
283340GM FILAMENT WOUND - OTHE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.53/each

Specifications

Dimensions

  • Inside Diameter
    28 mm
  • Maximum P Value
    210 N/mm^2;30457.9 psi
  • Outside Diameter
    33 mm
  • Overall Length
    40 mm
  • Thickness
    0.0984 in, 2.50 mm

Details

  • Additional Details
    Self-Lubricating;High Load;Fiber Reinforced;RoHS Compliant;Maintenance-Free;Corrosion Resistant
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    Fiber Reinforced Composite
  • Bushing Material
    Filament Wound
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Plain Cylindrical Bushing
  • Material
    Fiber Reinforced Composite
  • Max Pressure
    210 MPa, 30457.9 psi
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -195 to 160 °C, -319 to 320 °F
  • Outside Diameter Tolerance
    330 000/330.025 mm;1 2992/1.3002 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    GAR-MAX
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)