Motion
28DX16
1.7500 in Bore, 1.0000 in Length, Metal-Polymer Composite Material
MI ITEM #12695034
MFR #28DX16
List Price$109.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.7500 in Bore, 1.0000 in Length, Metal-Polymer Composite Material
MI ITEM #12695034
MFR #28DX16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$109.57/each for your price

Overview

Mfr description
28DX16 METAL-POLYMER - IMPERIA

Specifications

  • Additional Details
    Metal-Polymer;Maintenance-Free;Steel Backed;RoHS Compliant;Lead-Free
  • Bushing Material
    Metal-Polymer Composite
  • Inside Diameter
    1.7500 in
  • Overall Length
    1.0000 in
  • Maximum P Value
    140 N/mm^2;20305.3 psi
  • Description
    DX Cylindrical Bushing, Steel Backed Bronze with Acetal Liner, 1.75 in ID x 1.9375 in OD x 1 in Length
  • Operating Temperature Range
    -40 to 120 °C, -40 to 248 °F
  • Backing Material
    Steel
  • Standards Met
    IATF 16949, ISO 14001, ISO 45001, ISO 9001
  • Series
    DX
  • Material
    Metal-Polymer Composite
  • Outside Diameter
    1.9375 in
  • Type
    Sleeve
  • Bearing Material
    Steel
  • Bore Diameter
    1.7500 in, 44.45 mm
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    1.9385 to 1.9375 in
  • Thickness
    0.0938 in, 2.38 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text