Motion
303530GF

GGB BEARINGS
303530GF

30 mm Bore, 30 mm Length, Filament Wound Material
MI ITEM #12695049
MFR #303530GF
List Price$22.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
303530GF

30 mm Bore, 30 mm Length, Filament Wound Material
MI ITEM #12695049
MFR #303530GF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.39/each for your price

Overview

Mfr description
303530GF FILAMENT WOUND - GAR-

Specifications

  • Additional Details
    Self-Lubricating;High Load;Maintenance-Free;RoHS Compliant;Lead-Free;Corrosion Resistant;Dry-Running Capability
  • Bushing Material
    Filament Wound
  • Inside Diameter
    30 mm
  • Overall Length
    30 mm
  • Finish Coating
    PTFE Lined
  • Maximum P Value
    140 N/mm2;20000 psi
  • Description
    GAR-FIL Fiber Reinforced Composite Self-Lubricating Plain Bearing, 30 mm ID x 35 mm OD x 30 mm Length
  • Max PV Dry (psi x fpm)
    35000
  • Operating Temperature Range
    -195 to 205 °C, -320 to 400 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Series
    GAR-FIL
  • Material
    Fiber Reinforced Polymer
  • Outside Diameter
    35 mm
  • Type
    Sleeve
  • Inside Diameter Tolerance
    +0.020/+0.208 mm
  • Bearing Material
    PTFE
  • Bore Diameter
    1.1811 in, 30 mm
  • Max Pressure
    140 N/mm2, 20000 psi
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Outside Diameter Tolerance
    +0.020/+0.208 mm
  • Thickness
    0.0984 in, 2.50 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text