Motion
303535MLG

GGB BEARINGS
303535MLG

30 mm Bore, 35 mm Length, Filament Wound Material
MI ITEM #12695056
MFR #303535MLG
List Price$24.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
303535MLG

30 mm Bore, 35 mm Length, Filament Wound Material
MI ITEM #12695056
MFR #303535MLG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.06/each for your price

Overview

Mfr description
303535MLG FILAMENT WOUND - OTH

Specifications

  • Additional Details
    Self-Lubricating;RoHS Compliant;Maintenance-Free;Corrosion Resistant;Lead-Free
  • Bushing Material
    Filament Wound
  • Inside Diameter
    30 mm
  • Overall Length
    35 mm
  • Maximum P Value
    140 N/mm2;20000 psi
  • Description
    MLG Fiber Reinforced Composite Plain Cylindrical Bushing 30mm ID x 35mm OD x 35mm Length
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Series
    MLG
  • Group & Class
    Fiber Reinforced Composite
  • Material
    Fiber Reinforced Polymer
  • Outside Diameter
    35 mm
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    1.1811 in, 30 mm
  • Max Pressure
    140 N/mm2, 20000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Thickness
    0.0984 in, 2.50 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text