Motion
303550GM

GGB BEARINGS
303550GM

30 mm Bore, 50 mm Length, Filament Wound Material
Mi Item #12695065
MFR #303550GM
Price$33.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
303550GM

30 mm Bore, 50 mm Length, Filament Wound Material
Mi Item #12695065
MFR #303550GM

Mfr description
303550GM FILAMENT WOUND - GAR-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.88/each

Specifications

Dimensions

  • Inside Diameter
    30 mm
  • Maximum P Value
    210 N/mm2;30000 psi
  • Outside Diameter
    36 mm
  • Overall Length
    50 mm
  • Thickness
    0.1181 in, 3 mm

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;RoHS Compliant;Lead-Free;Corrosion Resistant;High Load Capacity
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    Fiber Reinforced Composite
  • Bushing Material
    Filament Wound
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Plain Cylindrical Bushing
  • Material
    Fiber Reinforced Polymer
  • Max Pressure
    210 N/mm2, 30000 psi
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Outside Diameter Tolerance
    360 095/360.045 mm;1 4211/1.4191 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    GAR-MAX
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)