Motion
303636GM

GGB BEARINGS
303636GM

30 mm Bore, 36 mm Length, Filament Wound Material
Mi Item #12695075
MFR #303636GM
Price$28.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
303636GM

30 mm Bore, 36 mm Length, Filament Wound Material
Mi Item #12695075
MFR #303636GM

Mfr description
303636GM FILAMENT WOUND - GAR-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.09/each

Specifications

Dimensions

  • Inside Diameter
    30 mm
  • Maximum P Value
    210 N/mm2;30000 psi
  • Outside Diameter
    36 mm
  • Overall Length
    36 mm
  • Thickness
    0.1181 in, 3 mm

Details

  • Additional Details
    Self-Lubricating;High Load;Shock Resistant;Misalignment Resistant;Contamination Resistant;RoHS Compliant;Maintenance-Free;Lead-Free
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    Fiber Reinforced Composite
  • Bushing Material
    Filament Wound
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Bearing, 30mm ID x 36mm OD x 36mm Length
  • Manufacturer Catalog Number
    303636GM
  • Material
    Fiber Reinforced Polymer
  • Max Pressure
    210 N/mm2, 30000 psi
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Outside Diameter Tolerance
    360 095/360.045 mm
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    GAR-MAX
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)