Motion
304015GM

GGB BEARINGS
304015GM

30 mm Bore, 15 mm Length, Filament Wound Material
MI ITEM #12695091
MFR #304015GM
List Price$20.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
304015GM

30 mm Bore, 15 mm Length, Filament Wound Material
MI ITEM #12695091
MFR #304015GM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.79/each for your price

Overview

Mfr description
304015GM FILAMENT WOUND - GAR-

Specifications

  • Additional Details
    Self-Lubricating;RoHS Compliant;Maintenance-Free;Corrosion Resistant;High Load;Lead-Free
  • Bushing Material
    Filament Wound
  • Inside Diameter
    30 mm
  • Overall Length
    15 mm
  • Maximum P Value
    210 N/mm2;30000 psi
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Plain Cylindrical Bushing
  • Max PV Dry (psi x fpm)
    30000
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Standards Met
    RoHS Compliant
  • Series
    GAR-MAX
  • Material
    Fiber Reinforced Polymer
  • Outside Diameter
    40 mm
  • Type
    Sleeve
  • Inside Diameter Tolerance
    +0.115/+0.195 mm
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    1.1811 in, 30 mm
  • Max Pressure
    210 N/mm2, 30000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Outside Diameter Tolerance
    +0.095/+0.045 mm
  • Thickness
    0.1969 in, 5 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text