Motion
304030MLG

GGB BEARINGS
304030MLG

30 mm Bore, 30 mm Length, Filament Wound Material
MI ITEM #12695098
MFR #304030MLG
List Price$25.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
304030MLG

30 mm Bore, 30 mm Length, Filament Wound Material
MI ITEM #12695098
MFR #304030MLG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.18/each for your price

Overview

Mfr description
304030MLG FILAMENT WOUND - OTH

Specifications

  • Additional Details
    Self-Lubricating;High Load;Maintenance-Free;RoHS Compliant;Lead-Free;Corrosion Resistant
  • Bushing Material
    Filament Wound
  • Inside Diameter
    30 mm
  • Overall Length
    30 mm
  • Maximum P Value
    210 N/mm2;30000 psi
  • Description
    MLG Value engineered filament wound bearing for lighter duty applications
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Series
    MLG
  • Material
    Fiber Reinforced Polymer
  • Outside Diameter
    40 mm
  • Type
    Sleeve
  • Bearing Material
    PTFE
  • Bore Diameter
    1.1811 in, 30 mm
  • Max Pressure
    210 N/mm2, 30000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Thickness
    0.1969 in, 5 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text