Motion
304040MLG

GGB BEARINGS
304040MLG

30 mm Bore, 40 mm Length, Filament Wound Material
Mi Item #12695101
MFR #304040MLG
Price$33.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
304040MLG

30 mm Bore, 40 mm Length, Filament Wound Material
Mi Item #12695101
MFR #304040MLG

Mfr description
304040MLG FILAMENT WOUND - OTH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.36/each

Specifications

Dimensions

  • Inside Diameter
    30 mm
  • Maximum P Value
    210 N/mm2;30000 psi
  • Outside Diameter
    40 mm
  • Overall Length
    40 mm
  • Thickness
    0.1969 in, 5 mm

Details

  • Additional Details
    Self-Lubricating;High Load;Fiber Reinforced;RoHS Compliant;Maintenance-Free;Corrosion Resistant
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    Fiber Reinforced Composite
  • Bushing Material
    Filament Wound
  • Description
    MLG Value engineered filament wound bearing for lighter duty applications, 30mm ID x 40mm OD x 40mm Length
  • Material
    Fiber Reinforced Polymer
  • Max Pressure
    210 N/mm2, 30000 psi
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    MLG
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)