Motion
304090MLG

GGB BEARINGS
304090MLG

30 mm Bore, 90 mm Length, Filament Wound Material
Mi Item #12695109
MFR #304090MLG
Price$67.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
304090MLG

30 mm Bore, 90 mm Length, Filament Wound Material
Mi Item #12695109
MFR #304090MLG

Mfr description
304090MLG FILAMENT WOUND - OTH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.99/each

Specifications

Dimensions

  • Inside Diameter
    30 mm
  • Maximum P Value
    210 N/mm2;30000 psi
  • Outside Diameter
    35 mm
  • Overall Length
    90 mm
  • Thickness
    0.0984 in, 2.50 mm

Details

  • Additional Details
    Self-Lubricating;RoHS Compliant;Maintenance-Free;Corrosion Resistant;High Load Capacity
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    PTFE
  • Bushing Material
    Filament Wound
  • Description
    MLG Fiber Reinforced Composite Self-Lubricating Bearing
  • Inside Diameter Tolerance
    +0.020/+0.095 mm;+0.0008/+0.0037 in
  • Material
    Fiber Reinforced Polymer
  • Max Pressure
    210 N/mm2, 30000 psi
  • Max PV Dry (psi x fpm)
    30000
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Outside Diameter Tolerance
    +0.045/+0.095 mm;+0.0018/+0.0037 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    MLG
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)