Motion
324025BP25

GGB BEARINGS
324025BP25

32 mm, 1.2598 in ID, 40 mm OD, 25 mm Length, 48 mm Flg Dia., Oil-Impregnated Bronze Material
Mi Item #12695120
MFR #324025BP25
Price$41.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
324025BP25

32 mm, 1.2598 in ID, 40 mm OD, 25 mm Length, 48 mm Flg Dia., Oil-Impregnated Bronze Material
Mi Item #12695120
MFR #324025BP25

Mfr description
324025BP25 METAL AND BIMETAL -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.09/each

Specifications

Dimensions

  • Flange Diameter  
    48 mm
  • Flange Outside Diameter
    48 mm;1.8898 in
  • Flange Thickness
    4 mm;0.1575 in
  • Inside Diameter
    32 mm
  • Maximum P Value
    20 MPa;2900.75 psi
  • Outside Diameter  
    40 mm
  • Overall Length  
    25 mm
  • Overall Thickness
    4 mm
  • Thickness
    0.1575 in, 4 mm

Details

  • Additional Details
    Self-Lubricating;Oil-Impregnated;RoHS Compliant;Maintenance-Free;Lead-Free
  • Backing Material
    Sintered Bronze
  • Bearing Material
    Oil-Impregnated Bronze
  • Bushing Material
    Sintered Bronze
  • Bushing Type
    Flanged
  • Description
    Bronze based GGB-BP25 Flanged Bearing
  • Material
    Oil-Impregnated Sintered Bronze
  • Material Specification
    GGB-BP25
  • Max Pressure
    20 MPa, 2900.75 psi
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -180 to 300 °C, -292 to 572 °F
  • Outside Diameter Tolerance
    s8
  • Product Type
    Plain Sleeve & Flanged Bearings
  • RoHs Compliance
    Yes
  • Series
    METAFRAM GGB-BP25
  • Sleeve Bearing Type
    Flange Sleeve
  • Type
    Flanged
  • Type Of Bearing
    Flanged Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)