Motion
3530DUB
35 mm Bore, 30 mm Length, Metal-Polymer Composite Material
Mi Item #12695145
MFR #3530DUB
Price$42.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
35 mm Bore, 30 mm Length, Metal-Polymer Composite Material
Mi Item #12695145
MFR #3530DUB

Mfr description
3530DUB METAL-POLYMER - DU-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.84/each

Specifications

Dimensions

  • Inside Diameter
    35 mm
  • Maximum P Value
    140 N/mm^2;20305 psi
  • Outside Diameter
    39 mm
  • Overall Length
    30 mm
  • Recommended Shaft Size
    1.3770 in to 1.3760 in, 34.98 to 34.95 mm
  • Thickness
    0.0790 in, 2 mm

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Corrosion Resistant;Metal-Polymer Composite;PTFE Lined
  • Backing Material
    Bronze
  • Bearing Material
    Oil-Impregnated Bronze
  • Bushing Material
    Metal-Polymer Composite
  • Description
    DUB Cylindrical Bush 35mm ID x 39mm OD x 30mm Width
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -200 to 280 °C, -328 to 536 °F
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    DUB
  • Standards Met
    DIN EN ISO 9001, ISO 14001, ISO 3547, ISO/TS 16949, REACH Compliant
  • Type
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)