Motion
354022GM

GGB BEARINGS
354022GM

35 mm Bore, 22 mm Length, Filament Wound Material
MI ITEM #12695152
MFR #354022GM
List Price$18.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
354022GM

35 mm Bore, 22 mm Length, Filament Wound Material
MI ITEM #12695152
MFR #354022GM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.51/each for your price

Overview

Mfr description
354022GM FILAMENT WOUND - GAR-

Specifications

  • Additional Details
    Fiber Reinforced;Composite;High Load;Self-Lubricating;Maintenance-Free;Greaseless;Lead-Free;RoHS Compliant;Excellent Shock Resistance;Excellent Misalignment Resistance;Excellent Contamination Resistance
  • Bushing Material
    Filament Wound
  • Inside Diameter
    35 mm
  • Overall Length
    22 mm
  • Finish Coating
    Internally lubricated PTFE and high-strength fiber liner
  • Maximum P Value
    140 N/mm2;20000 psi
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Plain Cylindrical Bushing
  • Max PV Dry (psi x fpm)
    30000
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Standards Met
    AS9100D/EN9100, IATF 16949, ISO 14001, ISO 45001, ISO 9001, RoHS Compliant
  • Series
    GAR-MAX
  • Material
    Fiber Reinforced Polymer
  • Outside Diameter
    40 mm
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    1.3780 in, 35 mm
  • Max Pressure
    140 N/mm2, 20000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Outside Diameter Tolerance
    40 000/40.025 mm
  • Recommended Shaft Size
    35 to 34.96 mm
  • Thickness
    0.0980 in, 2.50 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text