Motion
354024GM

GGB BEARINGS
354024GM

35 mm Bore, 24 mm Length, Filament Wound Material
MI ITEM #12695153
MFR #354024GM
List Price$19.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
354024GM

35 mm Bore, 24 mm Length, Filament Wound Material
MI ITEM #12695153
MFR #354024GM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.24/each for your price

Overview

Mfr description
354024GM FILAMENT WOUND - GAR-

Specifications

  • Additional Details
    Fiber Reinforced;High Load;Self-Lubricating;Shock Resistant;Misalignment Resistant;Contamination Resistant;Chemical Resistant;RoHS Compliant;Maintenance-Free;Lead-Free
  • Bushing Material
    Filament Wound
  • Inside Diameter
    35 mm
  • Overall Length
    24 mm
  • Maximum P Value
    210 N/mm2;30000 psi
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Plain Cylindrical Bushing
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Standards Met
    AS9100D, EN9100, IATF 16949, ISO 14001, ISO 45001, ISO 9001, REACH Compliant, RoHS Compliant
  • Series
    GAR-MAX
  • Material
    Fiber Reinforced Polymer
  • Outside Diameter
    40 mm
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    1.3780 in, 35 mm
  • Max Pressure
    210 N/mm2, 30000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Outside Diameter Tolerance
    40 000/40.025 mm;1 5748/1.5758 in
  • Thickness
    0.0980 in, 2.50 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought