Motion
354030GF-S

GGB BEARINGS
354030GF-S

35 mm Bore, 30 mm Length, Filament Wound Material
MI ITEM #12695157
MFR #354030GF-S
List Price$22.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
354030GF-S

35 mm Bore, 30 mm Length, Filament Wound Material
MI ITEM #12695157
MFR #354030GF-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.73/each for your price

Overview

Mfr description
354030GF-S FILAMENT WOUND - GA

Specifications

  • Additional Details
    Self-Lubricating;High Load;Maintenance-Free;RoHS Compliant;Lead-Free;Corrosion Resistant;Dry-Running Capability
  • Bushing Material
    Filament Wound
  • Inside Diameter
    35 mm
  • Overall Length
    30 mm
  • Maximum P Value
    140 MPa;20000 psi
  • Description
    GAR-FIL Fiber Reinforced Composite Bearing, 35 mm ID x 40 mm OD x 30 mm Length
  • Max PV Dry (psi x fpm)
    35000
  • Operating Temperature Range
    -195 to 205 °C, -320 to 400 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Series
    GAR-FIL
  • Material
    Fiber Reinforced Polymer
  • Outside Diameter
    40 mm
  • Type
    Sleeve
  • Bearing Material
    PTFE
  • Inside Diameter Tolerance
    +0.020/+0.041 mm
  • Bore Diameter
    1.3780 in, 35 mm
  • Max Pressure
    140 N/mm2, 20000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Outside Diameter Tolerance
    +0.025/+0.050 mm
  • Thickness
    0.0980 in, 2.50 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought