Motion
354040GF

GGB BEARINGS
354040GF

35 mm Bore, 40 mm Length, Filament Wound Material
MI ITEM #12695162
MFR #354040GF
List Price$27.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
354040GF

35 mm Bore, 40 mm Length, Filament Wound Material
MI ITEM #12695162
MFR #354040GF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.57/each for your price

Overview

Mfr description
354040GF FILAMENT WOUND - GAR-

Specifications

  • Additional Details
    Self-Lubricating;High Load;Maintenance-Free;Corrosion Resistant;RoHS Compliant;Lead-Free;Machinable bearing surface
  • Bushing Material
    Filament Wound
  • Inside Diameter
    35 mm
  • Overall Length
    40 mm
  • Maximum P Value
    140 N/mm2;20000 psi
  • Description
    GAR-FIL Fiber Reinforced Composite Bearing, 35 mm ID x 40 mm OD x 40 mm Length
  • Operating Temperature Range
    -195 to 205 °C, -320 to 400 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Series
    GAR-FIL
  • Material
    Fiber Reinforced Polymer
  • Outside Diameter
    40 mm
  • Type
    Sleeve
  • Bearing Material
    PTFE
  • Bore Diameter
    1.3780 in, 35 mm
  • Max Pressure
    140 N/mm2, 20000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Outside Diameter Tolerance
    40 000/40.025 mm
  • Thickness
    0.0980 in, 2.50 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text