Motion
3540410GF-S

GGB BEARINGS
3540410GF-S

35 mm Bore, 10 mm Length, Filament Wound Material
Mi Item #12695167
MFR #3540410GF-S
Price$191.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
3540410GF-S

35 mm Bore, 10 mm Length, Filament Wound Material
Mi Item #12695167
MFR #3540410GF-S

Mfr description
3540410GF-S FILAMENT WOUND - G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.44/each

Specifications

Dimensions

  • Inside Diameter
    35 mm
  • Maximum P Value
    140 MPa;20000 psi
  • Outside Diameter
    40 mm
  • Overall Length
    10 mm
  • Overall Thickness
    2.5000 mm
  • Thickness
    0.0980 in, 2.50 mm

Details

  • Additional Details
    Self-Lubricating;High Load;Fiber Reinforced;Composite;RoHS Compliant;Maintenance-Free;Corrosion Resistant;Dry-Running Capability
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    PTFE
  • Bushing Material
    Filament Wound
  • Description
    GAR-FIL Fiber Reinforced Composite Self-Lubricating Bearing
  • Material
    Fiber Reinforced Polymer
  • Max Pressure
    140 MPa, 20000 psi
  • Max PV Dry (psi x fpm)
    35000
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -195 to 205 °C, -320 to 400 °F
  • Outside Diameter Tolerance
    40 000/40.025 mm
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    GAR-FIL
  • Standards Met
    RoHS Compliant
  • Type
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)