Motion
354050GF

GGB BEARINGS
354050GF

35 mm Bore, 50 mm Length, Filament Wound Material
Mi Item #12695173
MFR #354050GF
Price$45.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
354050GF

35 mm Bore, 50 mm Length, Filament Wound Material
Mi Item #12695173
MFR #354050GF

Mfr description
354050GF FILAMENT WOUND - GAR-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.03/each

Specifications

Dimensions

  • Inside Diameter
    35 mm
  • Maximum P Value
    140 N/mm2;20000 psi
  • Outside Diameter
    40 mm
  • Overall Length
    50 mm
  • Recommended Shaft Size
    1.3780 in, 35 mm
  • Thickness
    0.0980 in, 2.50 mm

Details

  • Additional Details
    High Load;Self-Lubricating;Maintenance-Free;Corrosion Resistant;Chemical Resistant;Contamination Resistance;Shock Resistance;Lead-Free;RoHS Compliant
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    PTFE
  • Bushing Material
    Filament Wound
  • Description
    GAR-FIL Fiber Reinforced Composite Self-Lubricating Bearing, 35mm ID x 40mm OD x 50mm Length
  • Inside Diameter Tolerance
    +0.020/+0.208 mm
  • Material
    Fiber Reinforced Polymer
  • Max Pressure
    140 N/mm2, 20000 psi
  • Max PV Dry (psi x fpm)
    35000
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -195 to 205 °C, -320 to 400 °F
  • Outside Diameter Tolerance
    +0.025/+0.214 mm
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    GAR-FIL
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)