Motion
354130GM

GGB BEARINGS
354130GM

35 mm Bore, 30 mm Length, Filament Wound Material
MI ITEM #12695178
MFR #354130GM
List Price$29.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
354130GM

35 mm Bore, 30 mm Length, Filament Wound Material
MI ITEM #12695178
MFR #354130GM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.72/each for your price

Overview

Mfr description
354130GM FILAMENT WOUND - GAR-

Specifications

  • Additional Details
    Self-Lubricating;High Load;Fiber Reinforced;RoHS Compliant;Maintenance-Free;Corrosion Resistant
  • Bushing Material
    Filament Wound
  • Inside Diameter
    35 mm
  • Overall Length
    30 mm
  • Country of Origin
    Germany
  • Maximum P Value
    210 MPa;30000 psi
  • Description
    GAR-MAX Fiber Reinforced Composite Plain Cylindrical Bushing, 35mm ID x 41mm OD x 30mm Length
  • Max PV Dry (psi x fpm)
    30000
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Standards Met
    AS9100D, EN9100, IATF 16949, ISO 14001, ISO 45001, ISO 9001, RoHS Compliant
  • Series
    GAR-MAX
  • Group & Class
    Fiber Reinforced Composite
  • Material
    Fiber Reinforced Polymer
  • Outside Diameter
    41 mm
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    1.3780 in, 35 mm
  • Max Pressure
    210 MPa, 30000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Outside Diameter Tolerance
    20 090/20.040 mm
  • Thickness
    0.1180 in, 3 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text