Motion
354525BP25

GGB BEARINGS
354525BP25

35 mm, 1.3780 in ID, 45 mm OD, 25 mm Length, 50 mm Flg Dia., Oil-Impregnated Bronze Material
Mi Item #12695186
MFR #354525BP25
Price$47.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
354525BP25

35 mm, 1.3780 in ID, 45 mm OD, 25 mm Length, 50 mm Flg Dia., Oil-Impregnated Bronze Material
Mi Item #12695186
MFR #354525BP25

Mfr description
354525BP25 METAL AND BIMETAL -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.06/each

Specifications

Dimensions

  • Flange Diameter  
    50 mm
  • Flange Outside Diameter
    50 mm;1.9685 in
  • Flange Thickness
    5 mm;0.1969 in
  • Inside Diameter
    35 mm
  • Maximum P Value
    20 MPa;2900.75 psi
  • Outside Diameter  
    45 mm
  • Overall Length  
    25 mm
  • Overall Thickness
    5 mm
  • Thickness
    0.1969 in, 5 mm

Details

  • Additional Details
    Self-Lubricating;Oil-Impregnated;Maintenance-Free;RoHS Compliant;Lead-Free
  • Bearing Material
    Oil-Impregnated Bronze
  • Bushing Material
    Sintered Bronze
  • Bushing Type
    Flanged
  • Description
    Bronze based GGB-BP25 Flanged Bearing, 35mm ID x 45mm OD x 25mm Length
  • Group & Class
    Sintered Bronze
  • Material
    Oil-Impregnated Sintered Bronze
  • Material Specification
    GGB-BP25
  • Max Pressure
    20 MPa, 2900.75 psi
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -5 to 90 °C, 23 to 194 °F
  • Outside Diameter Tolerance
    s8
  • Product Type
    Plain Sleeve & Flanged Bearings
  • RoHs Compliance
    Yes
  • Series
    GGB-BP25
  • Sleeve Bearing Type
    Flange Sleeve
  • Type
    Flanged
  • Type Of Bearing
    Flanged Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)