Motion
354525GF

GGB BEARINGS
354525GF

35 mm Bore, 25 mm Length, Filament Wound Material
Mi Item #12695187
MFR #354525GF
Price$32.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
354525GF

35 mm Bore, 25 mm Length, Filament Wound Material
Mi Item #12695187
MFR #354525GF

Mfr description
354525GF FILAMENT WOUND - GAR-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.72/each

Specifications

Dimensions

  • Inside Diameter
    35 mm
  • Maximum P Value
    140 N/mm2;20000 psi
  • Outside Diameter
    40 mm
  • Overall Length
    25 mm
  • Thickness
    0.0980 in, 2.50 mm

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Corrosion Resistant;RoHS Compliant;Lead-Free
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    PTFE
  • Bushing Material
    Filament Wound
  • Description
    GAR-FIL Fiber Reinforced Composite Self-Lubricating Plain Bearing, 35 mm ID x 40 mm OD x 25 mm Length
  • Material
    Fiber Reinforced Polymer
  • Max Pressure
    140 N/mm2, 20000 psi
  • Max PV Dry (psi x fpm)
    35000
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -195 to 205 °C, -320 to 400 °F
  • Outside Diameter Tolerance
    40 000/40.025 mm
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    GAR-FIL
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)