Motion
3545410GF

GGB BEARINGS
3545410GF

35 mm Bore, 10 mm Length, Filament Wound Material
MI ITEM #12695197
MFR #3545410GF
List Price$275.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
3545410GF

35 mm Bore, 10 mm Length, Filament Wound Material
MI ITEM #12695197
MFR #3545410GF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$275.40/each for your price

Overview

Mfr description
3545410GF FILAMENT WOUND - GAR

Specifications

  • Additional Details
    Self-Lubricating;RoHS Compliant;Maintenance-Free;Corrosion Resistant;High Load Capacity
  • Bushing Material
    Filament Wound
  • Inside Diameter
    35 mm
  • Overall Length
    10 mm
  • Country of Origin
    US;Germany;France;Brazil;Slovakia;China
  • Maximum P Value
    140 N/mm2;20000 psi
  • Description
    GAR-FIL Fiber Reinforced Composite Self-Lubricating Bearing
  • Operating Temperature Range
    -195 to 205 °C, -320 to 400 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Standards Met
    AS9100D/EN9100, IATF 16949, ISO 14001, ISO 45001, ISO 9001, RoHS Compliant
  • Series
    GAR-FIL
  • Group & Class
    Fiber Reinforced Composite
  • Material
    Fiber Reinforced Polymer
  • Outside Diameter
    40 mm
  • Type
    Sleeve
  • Bearing Material
    PTFE
  • Bore Diameter
    1.3780 in, 35 mm
  • Max Pressure
    140 N/mm2, 20000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Outside Diameter Tolerance
    40 000/40.025 mm
  • Thickness
    0.0980 in, 2.50 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought